Shop MYTEE PRODUCTS
See all product information
Create Account
G70 V Chain Bridle w/8inMedium J Hooks, T & J Hook w/Grab Hooks 2ft Legs Wrecker, 2PK
- Mfr # CH5162V-MJ-TJ-GHx2
- Zoro # G016494081
product price:Â
$
140.99
/pk of 2, $70.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH5162V-MJ-TJ-GHx2
- Zoro #
- G016494081
- UPC #
- 840223620926
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Gold Chromate
Description
Pack Size: 2 Pack Working Load Limit: 4700 lbs WLL Capacity: 18,800 lbs End Fittings: 8 in Medium J Hooks, T- Hook and J-Hook w/ Grab Hooks Top of Fitting: Pear Link with Two Grab Hooks for Easy Leg Adjustments Chain Length: 3 ft Legs: 2 ft NOTE: Ratings governed by the National Association of Chain Manufacturers NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.