
3/8in X 6ft G70 Tow Chain with Grab Hooks, WLL 6,600 lbs
Mfr # CH3806
Zoro # G116494080
product price: $36.19
/eaKey Features
Color
Gold Chromate
Length
6 ft
Width
3/8 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3806
Zoro #
G116494080
UPC #
840223630130
Country of Origin
China
Dimensions
Length
6 ft
Width
3/8 in
Details
Color
Gold Chromate
Material
Neoprene
Description
Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 6ft Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.