Shop MYTEE PRODUCTS
See all product information
Create Account
3/8in x 8'Single Leg Wire Rope Sling w/Sliding Choker Hook for Rigging - 1.4 Ton
- Mfr # SLWRS-388-CK
- Zoro # G825022383
product price:Â
$
46.99
/ea
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLWRS-388-CK
- Zoro #
- G825022383
- UPC #
- 199145086717
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
Description
Wire rope slings are crucial components in the lifting and rigging industry. That's we have introduced a single-leg wire rope sling, featuring a sliding choker hook (that slides between the two eye loops), standard Flemish eye, and thimble eye. Each component is designed to solve hoisting, lifting, and towing problems. Constructed from steel, it delivers strength against abrasion and fatigue. Our wire rope sling includes several additional features. Check the details below: Adjustable Choker Hook with Safety Latch: This unique feature slides easily from one eye to the other (freely movable) while keeping the rope secured with a safety latch (reducing shifting risks). The hook can choke the load without disconnecting the sling from the hoist hook. It means our sliding choker (constructed from alloy steel) hook wraps around the load for secure lifting. It is compatible with 3/8in-1/2in wire ropes and has a load capacity of 1.6 tons. It's made of strong metal and red powder-coated for protection against corrosion, scratches, dents, and more. Eye Fittings: The single-leg sliding choker wire rope sling (6 x 19 IWS) includes two loop terminations designed to maximize strength and load capacity. One end features a mechanical splice standard Flemish eye loop, whereas the other has a thimble eye. Both are secured with aluminum sleeves (swaged fittings) to ensure permanent and stable terminations at critical splice points. Thus, extending the lifespan of the sling. Sling Construction Details: Our 3/8in diameter and 8ft long wire rope sling is made of steel. It has high tensile strength, ensuring an uninterrupted lifting capacity. It can withstand the assembly working load limit of 1.4 tons and the breaking strength of 7 tons. It provides strength and safety for demanding jobs. Note: Do not exceed the working load limit. It may lead to product failure, causing accidents, injuries, and casualties. Check the criteria checklists below: Store in a clean, dry place, and keep it away from mechanical damage, extreme heat, corrosion, and kinking. Keep slings lubricated. Do not exceed the mentioned load capacities. Check the rated load limit in different angles and configurations. Check the weight of the load. Maintain load control. Avoid jerking the load. Avoid dragging the sling over rough surfaces to avoid abrasion. Visible signs of wear on wires. Visible damage due to corrosion, heat, or other causes. The end fitting is cracked, deformed, or worn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.