
3/8x 50ft Winch Cable Wire w/ Self Locking Hook 5700 # WLL Steel Core Winch Rope
Mfr # WW-SWG-38-50
Zoro # G616493491
product price:Â $135.39
/ea
Free Shipping & Returns
Key Features
Width
3/8 in
Color
Gray
Length
50 ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-SWG-38-50
Zoro #
G616493491
UPC #
840223614505
Country of Origin
India
Dimensions
Width
3/8 in
Length
50 ft
Details
Color
Gray
Material
Steel
Description
Size: 3/8 in Length: 50ft Self-Locking Hook Resistance to Drum Crushing Working Load Limit: 5,700 lbs Breaking Strength: 20,400 lbs Wire material: G-80 High carbon steel Hook Material: G80 Steel 26% Stronger than Regular Wire Winch Rope Compacted Wire Rope with flatter, smooth, and tighter strands Resistance to Abrasion, Pig-Tailing & Kinking Heavy Duty G80 7100 Lbs WLL hook 3. 2 Tons Mytee Products Swaged Winch Wire w/Self-Locking Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.