Shop MYTEE PRODUCTS
Create Account
39in Hay Bale Spear 3000 lbs Capacity & 2PK 17in Black Coated Stabilizers Spears
- Mfr # HSPEAR39R17-KIT
- Zoro # G725021028
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSPEAR39R17-KIT
- Zoro #
- G725021028
- UPC #
- 199145020186
- Country of Origin
- China
Description
Kit Includes: (1 Pcs.) 39in Hay Spear of 3,000 lbs Load Capacity & Red Powder Coated Bale Spear Length: 39in Sharp Edge Diameter: 3/16in Material: Spring Steel Color: Red Finish: Powder-Coated Sleeve Material: Carbon Structural Steel Sleeve Color: Silver Load Capacity: 3,000 lbs Includes: Installation Hardware (2 Pcs.) 17in Hay Spear Stabilizer - Black Powder Coated Length: 17in Diameter: 1 1/4in Color: Black Front Design: Tapered-Shape point Material: Spring Steel Surface Finish: Powder Coated Includes: 2 Stabilizer Spear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.