Shop MYTEE PRODUCTS
Create Account
3ft x 8ft White Ground Protection Mats with Diamond Plated Tread Design Mat, 12PK
- Mfr # GPM-3x8x05-WHITEx12
- Zoro # G825022932
product price:Â
$
3,296.99
/pk of 12, $274.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-3x8x05-WHITEx12
- Zoro #
- G825022932
- UPC #
- 199145090783
- Country of Origin
- China
Description
Here's our temporary 3ft x 8ft ground protection mat to protect your lawns and grasses from getting ruined. It will create a temporary and stable pathway on uneven/sensitive grounds. It also offers short-term flooring for the stage, seating areas, and more. Now, you can protect your vehicles from getting stuck and prevent people from slipping or falling on squishy/wet areas. Get to know more about our products below:- Rectangular Mats Dimensions: The ground protection mats of Mytee Products are rectangular and white. It has the following dimensions: length of 8 feet, width of 3 feet, and thickness of 1/2 inches. It offers a consistent pathway for pedestrians and heavy equipment on uneven and squishy grounds. Durable and Material: It's an environment-friendly product made of High-Density Polyethylene (HDPE). Our and high-quality construction ground mats offer a load-bearing capacity of 90 tons, withstand different temperatures from -30 Degrees C to 60 Degrees C, and offer flexibility. You can fold them in half without breaking them, use them repeatedly on different surfaces, and carry them conveniently (need two people). Protects from UV & Corrosion: The HDPE material is known for its longevity and resistance against UV, changing weather, impacts, and corrosion. Diamond Plated Tread Surface: Both sides of our ground protection mat has a diamond plated tread-a non-slip surface that prevents slipping and falling. The textured design enables a swift flow of liquids, whereas a single sweep will clean the surface, removing dust and debris. The textured design ensures even weight distribution, giving utmost stability and grip. The functionality of our mats will remain the same on different grounds and surfaces-lawns, grass, mud, or sensitive areas. Simple Installation & Removal: You can install the mats easily just by connecting the mats together with either a single connector or double connector (sold separately). Bolt down the connectors with two or more mats, ensuring a firm and secure fit. Now, your seamless and temporary pathway is ready for use. It's a reusable mat-you can use it multiple times on different terrains. Compatibility with Different Terrains: Our ground protection mats are compatible with uneven and sensitive grounds. You can utilize it on construction sites, the oil & gas industry, outdoor events-stages, seating areas, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.