Shop MYTEE PRODUCTS
See all product information
Create Account
3in x 30ft Winch Strap with Wire Hook
- Mfr # WS330WH
- Zoro # G625022279
product price:Â
$
23.99
/ea
Key Features
Length
3 in
Width
30 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS330WH
- Zoro #
- G625022279
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 3 in
- Width
- 30 ft
Description
Strap Length: 30ft End Hardware: Wire Hook Working Load Limit: 5,000 lbs Capacity: 15,000 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.