Shop MYTEE PRODUCTS

3inx30ft Ratchet Strap w/Chain Anchor 5000 Lbs WLL for Flatbed Trailer - Red

  • Mfr # RS330C-R
  • Zoro # G525021167

product price: 
$
77.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS330C-R
Zoro #
G525021167
UPC #
199145061899
Country of Origin
Cambodia

Description

This polyester ratchet strap is for truckers to secure their loads easily and comfortably. This chain anchor strap with a large handle is a must-have for truckers and haulers. It has a fixed end length of 14 1/4in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: This ratchet strap is manufactured from high-strength polyester material. Find our range of corner protectors to secure your straps and enhance their lifespan. Application: The strap helps to eliminate cargo shifting during transportation. These straps are designed for flatbed truckers, movers, or haulers for safely transporting machinery, lumber, construction materials, and other similar loads. Chain Anchor w/ Clevis Grab Hook & Stamped Delta Ring: The red strap has a G70 3/8in chain anchor with a clevis grab hook for the end fitting and a stamped delta ring (3in size & 18,000 lbs breaking strength) attached to the strap side. The chain is 18in long, with a 4in long and 1/2in throat opening hook. The stamped delta ring attached to the strap side has a 3in inner width and 2 3/8in inner length. The clevis grab hook of the chain anchor helps to hook the strap directly into chain slots, rub rails, stake pockets, anchor plates, and other anchor points. It locks onto edges without slipping and minimizes accidental unhooking. Ratchet Mechanism: The built-in ratchet makes it easy to apply the correct tension while minimizing bodily fatigue, promoting, more load securement. Large Ratchet Handle for Better Control: Tired of using straps that give you fatigue or have an uncomfortable grip? This strap with a longer ratchet handle provides better grip & control to the user for tensioning or releasing the strap, saving time and energy. You can also opt for these variations of our large handle straps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.