8 Pk 2inx9.2ft Bolt on Yellow Retractable Ratchet Straps for Cargo - Coated S Hook Auto Retract, 8PK
- Mfr # RS210R-BOx8
- Zoro # G525020740
product price:Â
$
212.99
/pk of 8, $26.62/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS210R-BOx8
- Zoro #
- G525020740
- UPC #
- 199145048159
- Country of Origin
- Cambodia
Description
Want to experience effortless strap management? Say hello to Mytee Products' 2in x 9.2ft Retractable Ratchet Straps w/ Coated S Hook, Bolt On W/ Fasteners as it auto-retracts or unspools to your desired length. Our retractable ratchet strap is perfect for securing motorcycles, bikes, and even boats. Find below the other essential details about our ratchet strap: Size & Capacity: The ratchet strap is available in size 2in x 9.2ft, which means it has a length of 9.2 feet and 2 inch width. The working load limit of the tie-down strap is 1,100 lbs, and the breaking strength is 3,300 lbs. Reinforced Polyester Webbing: This ratchet strap is made using reinforced polyester webbing which is lightweight yet strong. Bolt-on: Our ratchet strap can be easily bolted onto your frame and you can simply pull its length; unlike traditional ratchet cargo you do not need to thread it through a hole past the windlass to extend length. Application: The 2in x 9.2ft retractable ratchet straps are widely used in transportation, logistics, automotive, marine, and construction industries for securing motorcycles, boats, cargo, and equipment during transit. Their durability, bolt-on design, and auto-retractable features make them ideal for efficient and reliable tie-down applications. Auto-retracted: One of the most amazing features of this ratchet strap is that it has a remarkable auto-retractable center. This helps to eliminate the hassle of pulling its length. Unlike traditional ratchet cargo straps that need threading the strap through windlass and wrestling with excess length; you can simply bolt this ratchet strap onto your frame and pull the required length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.