(4) 2in x 10ft Ratchet Wheel Net Lasso Strap Auto Hauling with Flat Hook, (20)...

  • Mfr # RST-210SMx4-PCP-20PACK-KIT
  • Zoro # G625022842
product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RST-210SMx4-PCP-20PACK-KIT
Zoro #
G625022842
UPC #
840223608559
Country of Origin
Cambodia

Description

4 Pcs - 2in x 10ft Side Mount Wheel Strap with Ratchet & Flat Hook Size: 2in x 10ft Working Load Limit: 3,335 lbs WLL Break Strength: 12,000 lbs Capacity Webbing Heavy-duty flat hook with black powder-coated finish on the fixed end. 2in ratchet features an easy-grip rubber handle for comfortable operation. Designed for securing vehicles during towing. Each tie-down includes 1 heavy-duty ratchet with flat hook and 2in webbing with O-rings. For proper securement, use a minimum of 4 tie-downs per vehicle. Loop-around O-ring sewn with Cordura material for added durability and extended strap service life. 1 Pc - 4in Corner Protector 20 Pack w/ Carrying Bag - Yellow Dimensions: 4in x 4in x 6in Plastic corner protectors designed for use with 4in webbing. Helps reduce contact between the strap, cargo, and load edges during transport. May be required depending on applicable cargo securement regulations and load conditions. Color: Yellow Includes mesh carrying bag.

Ratings & reviews