Shop MYTEE PRODUCTS
Create Account
5/16in - 3/8in Torque Drive Load Binder with Heavy-Duty Grab Hooks 6,600 lbs WLL
- Mfr # CBRS-SB-516
- Zoro # G425021809
product price:Â
$
279.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-SB-516
- Zoro #
- G425021809
- UPC #
- 199145022845
- Country of Origin
- United States
Description
Here's a 5/16in Torque Drive Load Binder with Heavy-Duty Grab Hooks - 6,600 lbs for load securement of light equipment transport logging. It will save drivers and truckers time during transportation while enhancing safety, and eliminating repetitive, and straining operations. It's also called speed binders or torque binders and plays a crucial role in the transport industry, securing light equipment. Learn more about the product below: Functionality: These speed chain binders are available in a 5/16in - 3/8in chain size. It will provide that necessary tension while securing chains or straps used for tying down cargo on flatbed trailers. It includes a long handle reaction bar that makes operation easy and for proper tension retention, keep the bar in contact with the floor or equipment. Durable Construction: These torque binders are engineered from robust and sturdy steel that withstands a working load limit of 6,600 lbs. It can handle the rigors of transportation and light use, including heavy tension forces with its 24:1 gear ratio and inline pull without bending or breaking. This will ensure the safety of your cargo while ensuring long-term reliability. Quicker Connection: This chain binder offers 3x faster tie-down and release time, saving considerable time and money. It works on a torque mechanism, which is faster compared to traditional chain binders. It requires less physical effort in securing the load, making it a preferred choice for many truckers and drivers. Tamper-Resistant & Easy-to-Operate: You will need a power drill to tighten and loosen the binder. This way, you will have less risk of stolen tools or loads. Additionally, you will not require room for ratcheting or lever, making it much easier to operate in tight spaces, such as inside steel coils. Unique Design: The speed binder load binder is designed to decrease the risk of injury with no lever to operate and no pinch point. That's why we have added a reaction bar, which eliminates the repetitive motions. Further, you will find the skinner grab hooks for its placement inside most stake pockets. These are zinc coated, which ensures resistance against environmental elements and is long-lasting in outdoor environments. Our chain binder also includes a sealed gearbox that offers great protection while making the binder last up to 4x longer. Maintenance: Store your end links inside the barrel whenever storing, which will keep it lubricated and in working conditions for many years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.