4 Gallon Galvanized Trash Can w/Mounting Bracket Kit for Trucks & Trailers
- Mfr # TRC-M-4GAL-KIT
- Zoro # G225022846
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-M-4GAL-KIT
- Zoro #
- G225022846
- UPC #
- 199145084706
- Country of Origin
- China
Description
This Kit Includes: (1 Pc) 4 Gallon Galvanized Steel Trash Can with Lid For Tow Trucks Height: 13 3/4in Opening Diameter: 11 3/4in Color: Silver Material: Galvanized Steel Capacity: 4 Gallon Opening Mechanism: Manual-Lift Features: Lid with Carrying Handle Offset Bottom: 7 mm Fits 4 Gallon Trash Can Mounts Rodent Proof, Fire and Heat Resistant Dry Storage Only (1 Pc) 4 Gallon Aluminum Carrier Trash Can Mount - Vertical Mounting Fits: 4 Gallon Trash Can Includes: Pre-Drilled Holes Welded Aluminum Bungee Strap & Trash Can Not Included Mounting: Flat Vertical Surface & Carriers Diameter: 10 1/2in Round Plate Height: 2 3/4in Side Plate Length: 9in Side Plate Height: 4 1/2in Size of Holes: 3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.