Shop MYTEE PRODUCTS
Create Account
6 Gallon Galvanized Trash Can with Mounting Bracket Kit for Trucks & Trailers
- Mfr # TRC-M-6GAL-KIT
- Zoro # G725022780
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-M-6GAL-KIT
- Zoro #
- G725022780
- UPC #
- 199145084720
- Country of Origin
- China
Description
This Kit Includes: (1 Pc) 6 Gallon Galvanized Steel Trash Can with Lid for Tow Trucks Height: 15in Opening Diameter: 12 5/8in Color: Silver Material: Steel Coating: Galvanized Capacity: 6 Gallon Opening Mechanism: Manual-Lift Features: Lid with Carrying Handle Fits 6 Gallon Trash Can Mounts Rodent Proof, Fire and Heat Resistant Dry Storage Only (1 Pc) 6 Gallon Aluminum Carrier Trash Can Mount - Vertical Mounting Fits: 6 Gallon Trash Can Includes: Pre-Drilled Holes Welded Aluminum Bungee Strap & Trash Can Not Included Mounting: Flat Vertical Surface & Carriers Diameter: 11 3/4in Round Plate Height: 2 3/4in Side Plate Length: 9 1/4in Side Plate Height: 4 1/2in Size of Holes: 3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.