Shop MYTEE PRODUCTS
Create Account
4 Gallon Horizontal Mount Trash Can Brackets for Tow Trucks - 8 1/2in
- Mfr # TRC-WM-4GAL
- Zoro # G925020814
product price:Â
$
80.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC-WM-4GAL
- Zoro #
- G925020814
- UPC #
- 840223691230
- Country of Origin
- China
Description
Want to secure your metal or plastic trash cans in tow trucks and wreckers? These brackets are made of rust-resistant material that's designed to hold trash cans with a lid securely on your vehicles during transportation. It will prevent the trash cans from moving or falling, firmly holding them. Thus, averting accidents or nuisance during operations. Mount these brackets on the surface/deck of the tow trucks and wreckers. The inside distance between the one mounting hole and the other is 7 1/2in, whereas the outer distance is 11 3/4in. The unique design enables a fit for trash cans/bins and plastic buckets. Construction: We have engineered our trash can mount from aluminum. It's known for its strength and durability, ensuring a long service life in outdoor settings. The material further ensures resistance to environmental elements, protecting from rust and corrosion. Mounting Method: It's a flat surface mounting bracket. You can mount these securely on the flat surface and deck of tow trucks and wreckers-bolt directly to the vehicle's frame. The four pre-drilled (two each on opposite sides) holes it for you during installation. Remember, you will require hardware compatible with 1/4in holes in our brackets. Capacity: Our trash can bracket can hold up to a 4-gallon trash can (sold separately) or plastic buckets. However, staying within the existing load limit of 4 gallons is recommended. Additionally, you will need 21in bungee cords (sold separately) to protect the trash can lid from opening. Secure Mounting: This mounting bracket secures the trash cans on the vehicles. The brackets keep the cans stable and secure during sudden stops and maneuvers, keeping them from shifting or tipping. Thus, making our brackets easy to install. Easy Installation: The process of adjusting these brackets is simple. You have to drill holes in the place where you want to mount these at the marked position-measure the distance between the holes properly. Attach these mounting brackets and attach them securely with the screws & bolts (not included). Test the stability and now keep your trash without worrying.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.