Zoro Homepage

4 in. x 30 ft. Winch Straps w D Ring, 10PK

  • Mfr # WS430Dx10

  • Zoro # G516250330


product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns

Key Features

Material
Polyester Webbing
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS430Dx10
Zoro #
G516250330
UPC #
840223624887
Country of Origin
Cambodia

Dimensions

Length
4 in

Details

Color
Yellow
Material
Polyester Webbing

Description

Pack Size: 10 Pack Winch Strap - 4in Webbing with Chain Anchor and Delta Ring - 30 ft.All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards.Working Load Limit: 5,400 lbsEnd Hardware: D-Ring D-Ring Material: 40Cr SteelCapacity: 16,200-lbs.
  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Chain Anchor and Delta Ring - 30-ft.
  • Working Load Limit:5,400 lbs
  • End Hardware: D-Ring
  • Capacity: 16,200-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.