
4 in x 30 ft Yellow Ratchet Tie-Down Straps w/ Wire Hook 16,200 Lbs Capacity, 4PK
Mfr # RS430WHx4
Zoro # G322785705
product price: $215.29
/pk 4, $53.82/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS430WHx4
Zoro #
G322785705
UPC #
840223614352
Country of Origin
China
Description
Size: The ratchet straps with double wire hooks and webbing that measure 30-feet in length and 4 inches wide will securely tie down the largest loads in place WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 5,400 lbs. with a break strength capacity of 16,200 lbs DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. HIGH VISIBILITY: These ratchet straps are an obvious shade of yellow. CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals. VERSITILE WIRE HOOK END FITTINGS: Double Wire Hooks are compatible with a wide variety of anchor points including D-rings, O-Rings, tie-down plates, etc. The Wire Hooks lie at a 90-degree angle to the plate of the strap, which provides a strong connection to the anchor point and prevents straps from twisting. Our hooks are made from heavy-duty steel and and sustain a high working load limit WIDE RATCHETING HANDLE: The wide ratcheting handle gives you a better grip than narrower handles, so it’s easier to reach the degree of tension you want. More pressure with less force. Our heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.