Shop MYTEE PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Ratcheting Load Bar Lock 2X4in w/ Pads Van Truck Trailer 89in-105in, 12PK
- Mfr # DV-GSTx12
- Zoro # G916277784
product price:Â
$
413.99
/pk of 12, $34.50/ea
Key Features
Material
Galvanized Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DV-GSTx12
- Zoro #
- G916277784
- UPC #
- 840223618022
- Country of Origin
- India
Details
- Material
- Galvanized Steel
- Color
- Black
Description
Pack Size: 12 PackGalvanized Steel Tube Load Bars with 2ft x 4ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4in to 104-1/2in. The steel construction provides durability and strength.This is a bundle of 4 Load Locks Linear Dimension: Extends from 89.75in to 104.5inDiameter: 1.5inCompatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10Compatible With Kinedyne: 10085Compatible With Automann: 573.HSCB2Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 12-Pack
- Extends from 89.75" to 104.5"
- 2" - 4" Pads on Either End
- Galvanized Steel Tube Construction
- Diameter of 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.