Shop MYTEE PRODUCTS

4PK 8inx8inx36in Yellow Flatbed Corner Protector - V Shaped Edge Guard for Straps, 4PK

  • Mfr # PCPVB36Yx4
  • Zoro # G625021678

product price: 
$
101.99
/pk of 4, $25.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCPVB36Yx4
Zoro #
G625021678
UPC #
840223637375
Country of Origin
Cambodia

Description

Pack Size: 4 Pack A 36in Plastic Corner Protector is an essential addition during transportation. It exhibits strength and flexibility, making it perfect for cargo protection (safeguarding the rigors of transportation) and freight control. This will be a reliable partner for you that makes loads of transportation simple, worry-free, and safe. Dimension: The size of our plastic corner protector is as follows: 8 inches in height, 8 inches in drop, and 36 inches in width. You get good coverage and strap support, reducing the risk of damage to both the cargo and the straps. Also, you can fit 5 straps up to 4 inches in our design (ensure your requirements and sizes). Ultra Strong & Crack Resistant: The material used to build these bright yellow protective guards is high-density polyethylene (HDPE). It's known for its high flexibility and strength, making it resistant to cracks, and wear and tear. If bent it will return to its original shape. Cargo & Strap Protection: Prevent chafing or unwanted movement with our Plastic edge protectors. It will act as a protective layer. Moreover, the slots separate straps and distribute pressure across the surface, preventing excessive force on the cargo and the straps. Ideal Application: Protect your masonry products, such as cement bricks, concrete blocks, marble tiles, etc., cargo pallets, and other products. You can protect more products than the mentioned ones. With our edge protectors, deliver your loads in the same condition they were loaded. User-Friendly: These protectors are lightweight and user-friendly despite their high strength build and durability. It is easy to handle and you can easily place it over the loads with our V-shaped extension handle and be on the go. For storage, stack it in the corner (if not in use). Withstands Environmental Rigors: The rough and tough material reduces the risk of damage and wear and tear. It can withstand various environmental conditions, including weather, UV, etc., and resist abrasion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.