4 inx4 inx42 in Bolt-On Steel Rigid Post & 6 ftx15 in 3-Rib Guard Rails Warehouse

  • Mfr # GR3RP-4206-KIT

  • Zoro # G722786111


product price:  $928.79
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR3RP-4206-KIT
Zoro #
G722786111
UPC #
840223684515
Country of Origin
China

Description

Kit Includes:- (2 Pcs) 42 in Yellow Steel Tube Post for 3-Ribbed Guard Rails - Bolt-On Tube Size: 4 in (L) x 4 in (W) Thickness: 1/4 in Tube Height: 42 in Bolt Holes on Post: 18 Base Plate Dimension: 10 in x 10 in Base Plate Thickness: 5/8 in Base Plate Bolt Holes: 4 Mounting Style: Bolt-On Material: Steel Finish: Powder Coated Color: Yellow Component Style: Center/Corner Post (2 Pcs) 6 ft x 15 in Bolt-On 3-Rib Guard Rails - Safety Yellow Length: 6 ft Height: 15 in Material: Steel Color: Yellow Choice of OSHA Color For Safety Coating: Powder Mounting: Bolt-On Load Capacity: 12,000 lbs Impact Rating Speed: 4mph Number of Ribs: 3 for Added Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.