4Pcs 36in x 48in High-Profile Steel Machine Guard Rail Safety Barrier for Warehouse, 4PK
- Mfr # MG-4836x4
- Zoro # G616502377
product price:Â
$
835.99
/pk of 4, $209.00/ea
Key Features
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-4836x4
- Zoro #
- G616502377
- UPC #
- 840223635241
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
Description
Pack Size: 4 Pack Give clear visibility to your personnel with Our 36 in x 48 in High-Profile Round Machinery Guard Rail - Floor Mount. You can secure equipment, pallet racks, machines, walls, and electrical boxes in warehouses, parking spaces, manufacturing plants and loading areas. It will withstand heavy impact, giving proper support and stability. It will not move or fall as these are floor-mountable machinery guard rails including pre-drilled holes in each base plate, keeping everyone and everything safe. Explore its more features below:- Size Elaborations: The height of this machinery and rack guard rail is 36 in whereas the length is 48 in. The 5/8 in base plate has an equal length and width of 8 inches each, ensuring varied floor compatibility. Additionally, giving firm and efficient stability to the equipment and personnel. Pre-Drilled Holes: You dont have to worry about drilling appropriate holes in the base plate as there are already 4 holes for your convenience. It can withstand substantial load capacity without shifting and falling after the impact. You just have to drill the bolts of the right size. Its a versatile tool, mount this easily in indoor and outdoor settings. Robust Construction: We have engineered all these u-shaped guard rails from highly robust metal, which ensures durability and reliability despite continuous use. We have powder-coated them as well for protection against corrosion and rust. Additionally, the tube is hollow, enabling you to add concrete inside for added weight and durability. Safety Yellow: We have specifically designed the guard rails in yellow with black stripes. It will give clear and high visibility, preventing accidents and injuries. Personnel will be careful around machinery because of these machinery guard rails. Its a UV-resistant coating, which will not fade under sun exposure. Collision Protection: These machinery guard rails will act as a physical barrier between the machines and personnel. You protect various things like racks, building walls, expensive equipment, etc., in wide settings, including warehouses, parking spaces, loading areas, industrial settings, etc. Its a great collision protector against forklifts and other industrial vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.