Shop MYTEE PRODUCTS
See all product information
Create Account
4 Pack 103in Telescopic Aluminum Tarp Axle for Universal Dump Truck Tarp Systems, 4PK
- Mfr # T-ATA103x4
- Zoro # G825021218
product price:Â
$
628.99
/pk of 4, $157.25/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-ATA103x4
- Zoro #
- G825021218
- UPC #
- 840223639010
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
Description
Pack Size: 4 Pack The aluminum tarp axle, also called the tarp spool, is another crucial component of the dump truck tarp system that goes at the front of the truck. It ensures the winding and unwinding of the tarp from front to back, covering the load properly. It keeps the tarp rolled up while protecting it when not in use. Learn more about it below:- An aluminum tarp axle of 103 inches fits the mounting bed up to 104 inches. This heavy-duty roller offers flexibility while installing the tarp-you can bolt it on, slide in with the slope, or bolt it with a washer and a nut. We offer telescopic designs, including three pieces, which you can fit into one another and secure with nuts and bolts. It's an adjustable tarp axle -cut it and reassemble it to accommodate the length of your requirement. It has pre-drilled holes of 5/16in used for assembling the motor shaft and bearing seat shaft. It's crafted from high-quality aluminum that ensures long-lasting durability, even in the most demanding conditions. It prevents rust and other environmental effects. The polished design ensures a clean and shiny look. It works with a 5in x 3/4in Stud Shaft and axle bearing with flange. Note: It is not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.