Shop MYTEE PRODUCTS
Create Account
900W 90:1 Dump Truck Tarp Motor w/ Tarp Motor Rotary Switch Kit
- Mfr # TM-900W-RSK-KIT
- Zoro # G925021026
product price:Â
$
492.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-900W-RSK-KIT
- Zoro #
- G925021026
- UPC #
- 840223683693
- Country of Origin
- China
Description
The motor features 900 Watts / 1.2 HP, 50 RPM, 57 Nm torque, and operates at 12V and 43 AMPS. It's suitable for vehicles up to 28ft and is designed for intermittent use with a 5-hole mounting pattern (compatible with 3-hole / 4-hole). The motor is reversible, comes with a chrome cover, and has oil-lubricated gears. The rotary switch kit includes a switch, mounting plate, terminal rings, and circuit breaker, and is designed for durable, low-maintenance use. It features a 60:1 gear ratio, 50 AMP rating, and uni-directional light indicating tarp movement. The switch is universal, replacing various brands like Roll Rite, Donovan, Aero, and Buyers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.