Shop MYTEE PRODUCTS
See all product information
Create Account
4 Pack 2'x12ft Heavy Duty E Track Ratchet Strap for Enclosed Trailers, 4000 lbs, 4PK
- Mfr # ETKRS12x4
- Zoro # G925022757
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Material
Polyester Webbing
Width
12 ft
Color
Yellow
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKRS12x4
- Zoro #
- G925022757
- UPC #
- 840223619074
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Yellow
Dimensions
- Width
- 12 ft
- Length
- 2 in
Description
4 Pcs - E Track Ratchet Straps 2in x 12ft E Track Ratchet Straps 2in x 12ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. Weight: 2 lbs. The fixed end is 51in from fixed end to ratchet Fixed End Length: 4 Ft (Aprox)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.