Shop MYTEE PRODUCTS
See all product information
Create Account
4 Pack Caution This Truck Makes Wide Turns Decal Sign - 11 3/4inx17 1/4in, 4PK
- Mfr # DECAL-WT-1x4
- Zoro # G725020823
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Sign Background Color
Black on Yellow
Sign Material
Premium Grade Vinyl Decal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DECAL-WT-1x4
- Zoro #
- G725020823
- UPC #
- 840223635937
- Country of Origin
- China
- Sign Background Color
- Black on Yellow
- Sign Material
- Premium Grade Vinyl Decal
Description
Pack Size: 4 Pack Get self-adhesive warning decals with 'Caution This Truck Makes Wide Turns' written on them. These safety decals are placed on the rear of large vehicles, including trucks, buses, trailers, (reefer or dry van), or other oversized vehicles. Safety Sign Size: This rectangle safety decal with self-adhesive is available in 17 1/4in length and 11 3/4in width. The four edges are slightly curved and have a radius of 15/16in. Place this warning sign on the rear of large trucks, trailers, buses, or other oversized vehicles, enabling seamless visibility for the drivers behind. The sentences are written in black color over a yellow base for a clear indication of the drivers behind the trucks & trailers. Purpose: The 'Caution This Truck Makes Wide Turns' signs give a clear warning to the drivers to maintain a distance from big vehicles as they may swing out or encroach into adjacent lanes during turns because they require extra space to complete the maneuver safely. The truck driver is not responsible for any damage or accident caused to small vehicles. -Quality Material: The warning sign is created from highly durable vinyl decal material that's capable of withstanding various weather conditions and harshest elements, including rain, sunlight, temperature, etc. The sign is laminated further to make it completely weatherproof. UV Resistant: The decal vinyl material has resistance against UV rays. It is less likely for the UV-stable ink to fade or degrade when exposed to sunlight over time. The ink will stay the same for 5-7 years (in outdoor settings), including the appearance and its effectiveness. Do-It-Yourself Installation: This caution sign has permanent self-adhesive backing (peel-off strip), which makes it easy for truckers and drivers to apply the safety sign to the rear of the trucks and trailers. You can stick it quickly and securely without additional tools or hardware. The adhesive is weatherproof-it will remain intact despite different weather changes. How to Apply Caution This Truck Makes Wide Turns Sign? Spray the space with water and clean the surface where you want to apply the sign. Make sure the surface is dry and clear. Now, peel off the adhesive cover from the sign and adjust your sticker on the vehicle. Keep the surface clean. Apply the sticker decal with pressure and remember to push out air bubbles under the vinyl, and voila, your warning sign is stuck for the next 5-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.