Shop MYTEE PRODUCTS
Create Account
WIDE LOAD Aluminum Center Hinged Sign 72in L x 12in H x 0., 2PK
- Mfr # AL-WIDELOAD7212x2
- Zoro # G625021272
product price:Â
$
298.99
/pk of 2, $149.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-WIDELOAD7212x2
- Zoro #
- G625021272
- UPC #
- 840223620049
- Country of Origin
- India
Description
Help and alert road users on the highway with correct signs for maximum visibility and safety. One of the key signs truckers or fleet owners might need is a hinged wide load sign in aluminum. It will reduce accidents and ensure regulatory compliance needed during transit (protecting professional operators from fines and legalities). Our Products' wide load sign will also improve nighttime visibility following the reflective sheeting used for construction. This feature-rich product has more present. Check details below:- Construction Details: This hinged reflective wide load sign is constructed from 2 mm aluminum. It is designed to withstand the highway wind pressure and road vibrations without adding significant weight to the vehicle or trailer. This rust-proof material will continue to maintain structural integrity and visibility for years without degradation. Night-time Visibility: This aluminum sign is perfect for night or low-light conditions like fog, rain, or tunnels. It has a 3M diamond grade yellow reflective sheeting with "WIDE LOADS" letters of 10in in black, efficiently alerting from a long distance and providing clear communication. This will enable drivers behind or beside wide loads to adjust their following distance, pass safely, and avoid contact with protruding cargo or trailer edges. Center-Hinged Design: The key component of this aluminum oversize load sign is two panels that are connected by a center-mounted hinge. The stainless steel hinges allow signs to easily fold in half (lengthwise), making it compact when not in use and fully visible when deployed. This aluminum wide load sign is available in 72in length and 12in height. You can explore more sizes we have. You can also store this sign inside the truck tool box, behind the cab, or under the trailer. Compliant-Friendly: This sign is designed for wide-load transport signage that helps haulers to remain compliant with legal regulations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.