Shop MYTEE PRODUCTS
Create Account
4 Pcs 6 5/16in(W) x 4 3/4in(D) Black Galvanized Steel Trailer Folding Step 440LBS, 4PK
- Mfr # FS-MED-BLKx4
- Zoro # G625021210
product price:Â
$
109.99
/pk of 4, $27.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-MED-BLKx4
- Zoro #
- G625021210
- UPC #
- 840223636569
- Country of Origin
- China
Description
Pack Size: 4 Pack Presenting the Galvanized Steel Trailer Folding Step MEDIUM, your dependable partner for improving safety and accessibility in any kind of vehicle environment. This step is incredibly functional and may be used as a strong step or a handy grab grip, depending on your needs. It is expertly crafted with great attention to detail. Robust Construction: Constructed from galvanized steel, this folding step is built to withstand tough conditions, ensuring long-lasting performance. Compact Design: With a size of 6 5/16in (W) x 2 3/8in (D), this step provides a generous stepping area while maintaining a compact profile, making it suitable for trailers of various sizes. Secure Mounting: Equipped with mounting holes with a diameter of 5/16in, this step ensures secure attachment to your trailer, providing stability and peace of mind during use. Foldable Design: The folding mechanism allows the step to be conveniently tucked away when not in use, minimizing obstruction and maximizing space efficiency. Enhanced Safety: The chrome surface finish not only adds a sleek look but also provides resistance to corrosion, ensuring the step remains in top condition despite exposure to the elements. High Load Capacity: With a working load limit of 450 lbs and a breaking strength of 1,350 lbs, this step offers exceptional load-bearing capacity, accommodating various users with ease. Usage and Benefits: Versatile: Ideal for various vehicle tasks. Easy Install: Surface-mount design for quick setup. Stable: Provides secure footing, reducing slips. Space-saving: Folds flat when not in use. Durable: Galvanized steel construction for longevity. Safe: Reliable grab handle or step, opens fully for security. As a dependable friend that enhances functionality and peace of mind to any truck configuration, the Galvanized Steel Trailer Folding Step MEDIUM is more than just an addition. This folding step is an essential investment in both quality and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.