Shop MYTEE PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
4 Pcs Ground Protection Mats, 4ft x 8ft - White w/ 6 Pcs Single Connectors, 6PK
- Mfr # 10GPM-4805-WHITE-SINGLE
- Zoro # G925020913
product price:Â
$
1,473.99
/pk of 6, $245.67/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10GPM-4805-WHITE-SINGLE
- Zoro #
- G925020913
- UPC #
- 840223640870
- Country of Origin
- China
Description
- 4 Pcs Ground Protection Mats - White Length: 8ft Width: 4ft Thickness: 1/2in Tread: Diamond Plated Tread on Top & Smooth Surface on Bottom Surface: Anti-Slip Color: White Material: High-Density Polyethylene (HDPE) Load Bearing Capacity: 120,000 lbs Crush Rating: 240 PSI Temperature Range: -30 Degrees C to 60 Degrees C Pre-Drilled Holes: 4 Hand Handle Holes: 4 - 6 Pcs Single Connectors for Ground Protection Mats Single Connectors (Two-way Locking) Material: High-Density Polyethylene (HDPE) Connects Ground Protection Mats. Recommend One (1) Single and Two (2) Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Are mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.