4 Pcs Ratchet Binder w/ Grab Hook w/ 4 Pcs Trailer Hitch Safety Chain with Slip Hook

  • Mfr # CBRS38-SC-KIT

  • Zoro # G016276786


product price:  $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS38-SC-KIT
Zoro #
G016276786
UPC #
840223683679
Country of Origin
China

Description

Kits Includes:-4 5/16in - 3/8in Ratchet Binder with Grab Hook one side, 1/2in Slip Hook on Other, 6600 lbs WLL4 G70 3/8in x 36in Trailer Hitch Safety Chain with Slip Hook for Fifth Wheel, Car & Utility Trailer5/16in - 3/8in Ratchet Binder with Grab Hook one side, 1/2in Slip Hook on Other, 6600 lbs WLLChain Binder Ratchet Style 5/16in - 3/8in Binder w/ Grab Hook One Side and 1/2in Slip Hook on Other.End Fittings: 3/8in Grab Hook & 1/2in Slip HookWorking Load Limit: 6600 lbsBreaking Strength: 26,400 lbsG70 3/8in x 36in Trailer Hitch Safety Chain with Slip Hook for Fifth Wheel, Car & Utility TrailerG70 3/8in x 36inEnd Fitting: Slip hook with LatchWorking Load Limit: 6,600 LbsCapacity: 26,400 LbsMade by zinc plated alloy steel to prevent rustIncluded 1x forged hook with safety clip each chainGrade 70 standardUsed for heavy duty trailer or application


  • (4) 5/16" - 3/8" Ratchet Binder with Grab Hook one side, 1/2" Slip Hook on Other, 6600 lbs WLL
  • Chain Binder Ratchet Style 5/16" - 3/8" Binder w/ Grab Hook One Side and 1/2" Slip Hook on Other.
  • Working Load Limit: 6600-lbs
  • (4) G70 3/8" x 36" Trailer Hitch Safety Chain with Slip Hook for Fifth Wheel, Car & Utility Trailer
  • G70 3/8" x 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.