4 Pcs Safety Flag w/Bungees Cord DOT Compliant 18in Reflective High Visibility X, 4PK
- Mfr # VMF-B-REFXx4
- Zoro # G925021712
product price:Â
$
27.19
/pk of 4, $6.80/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMF-B-REFXx4
- Zoro #
- G925021712
- UPC #
- 840223641341
- Country of Origin
- China
Description
Pack Size: 4 Pack Safety accessories are an essential part of the trucking and transportation industry. One such necessary accessory is the Safety Flag and here's 18in x 18in Vinyl Mesh Safety Flag w/ Reflective X & Bungee Cord. The highly visible safety flag will ensure a safe and secure journey during transit. The flag will alert vehicles behind to keep a safe distance, preventing chances of accidents. These are easily mountable safety flags. Learn more about our product below:- Size Description: Our safety flags are available in a length and width of 18 inches each. It includes reflective X tape of yellow color, which has a width of 2 inches, and the edges are reinforced with leather webbing of 1 5/8 inches. Durable Construction: The safety flags have a mesh design made from vinyl material. The mesh flag ensures a seamless flow of air and reduces the risk of wear and tear despite heavy air pressure and speed. Additionally, the reflective X tape in the flag is made from PVC (Polyvinyl chloride), making it highly visible at nighttime, even from a distance. Reinforced Edges: The reflective tape has been reinforced from the edges to ensure a long lifespan and prevent it from fraying. To further secure the border of the reflective flag, we have added leather webbing, which is sewn firmly. Rest assured, your flag will remain in position. Includes Bungee Cord: You will get a 31-inch bungee cord, which has a diameter of 8 mm. Additionally, both ends of the bungee cord have hooks for a secure connection in your truck, trailers, heavy equipment, ATVs, or construction space. The flexibility of the bungee cord will enable you to adjust the flag as per requirement. Wide Usage: Utilize these vinyl mesh flags with rubber bungee for various purposes, like during oversized load transportation, alerting other motorists to the presence of wide loads, and more. Additionally, ATVs, UTVs, and dirt bikes may use these flags to improve visibility while riding on trails or in off-road environments. Maintenance: These reflective safety flags require very minimal maintenance; however, periodic inspections and cleaning are suggested. You can use a damp cloth and mild detergent to remove the dirt and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.