Shop MYTEE PRODUCTS
Create Account
4 Pk 2ft x 4ft Ground Protection Mats with Diamond Plated Tread Design 20 Ton L..., 4PK
- Mfr # GPM-2x4x05x4
- Zoro # G625020763
product price:Â
$
766.99
/pk of 4, $191.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-2x4x05x4
- Zoro #
- G625020763
- UPC #
- 199145090578
- Country of Origin
- China
Description
Take your vehicle freely without worrying about getting stuck on different terrains. Additionally, you can use it as short-term flooring for the stage, seating areas, and more. You can use this mat in construction sites, event management, landscaping, etc. It has a working load limit of 20 Ton with a crush rating of 240 PSI. Environment-Friendly Material: Our construction ground mats are crafted from High-Density Polyethylene (HDPE) material, which ensures robustness and durability in different environments. It offers a significant load-bearing capacity and is capable of enduring different temperatures ranging from -30 Degrees C to 60 Degrees C. You have the flexibility to fold these mats in half with no risk of breaking. Use them repeatedly on different surfaces, and carry them conveniently (need two people). UV & Corrosion Resistant: You can use these mats in various environments because of the HDPE material. Continue to use it repeatedly on different surfaces. Stable Temporary Pathway: This is an and temporary pathway that ensures even weight distribution following its textured design. It gives the utmost stability and grip. You can rest assured that our mats will give seamless functionality on different grounds and surfaces-lawns, grass, mud, or sensitive areas. Your vehicle will drive without getting stuck and causing accidents. Easy Installation & Removal: Install our ground protection mats easily just by connecting the mats together with either a single connector or double connector (sold separately). It has four pre-drilled holes for seamless connection with other mats. Bolt down the connectors with two or more mats, ensuring a firm and secure fit. Carry the mat easily with the four-hand handles you get.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.