4 Pk Outrigger Pad Size 30in x 30in x 2in 47 Ton Crushing Capacity, 4PK

  • Mfr # ORP-303020x4

  • Zoro # G416285012


product price:  $885.28
/pk 4, $221.32/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Length
30 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP-303020x4
Zoro #
G416285012
UPC #
840223632325
Country of Origin
China

Dimensions

Length
30 in

Details

Color
Black

Description

Pack Size: 4 PackOutrigger PadsSize: 30in x 30inThickness: 2inWorking Temperature: -30 degrees celsius to 60 degrees celsiusSq Ft: 6.2545 Deg Load: 40000 lbsVertical Working Load Limit: 65,000 lbsCrushing Rating: 200 PSIWaterproof and Chemicals ResistantNon-Conductive1-Person CarryMaterial: High-Density PolyethyleneMany heavy machines require additional base support to ensure they dont topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, which is superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing between 17-30 lbs. Every pad is also waterproof and chemical resistant so its reliable in any condition.


  • Pack Size: 4-Pack
  • Thickness: 2" Size: 30" x 30" Working Temperature: -30°C to 60°C
  • Vertical Working Load Limit: 65,000 lbs. Crushing Rating: 200-PSI.
  • Waterproof and Chemicals Resistant.
  • Non-Conductive, 1-Person Carry, Made of High Density Polyethylene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.