Shop MYTEE PRODUCTS

4PK Retractable Tow Strap 2inx15ft Carbon Steel Slip Hooks 9000 lbs. BS., 4PK

  • Mfr # TS215Rx4
  • Zoro # G125021628

product price: 
$
78.99
/pk of 4, $19.75/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS215Rx4
Zoro #
G125021628
UPC #
840223648739
Country of Origin
Cambodia

Description

Here's a perfect 15ft Retractable Polyester Manual Tow Strap with a Hook - 9,000 lbs Breaking Strength from Our Products. It will enable you to recover stuck vehicles like trucks, tractors, or small machinery. You can easily haul your loads with the built-in power spring with a winder to retract the webbing (manual). It has reinforced forged steel hooks to ensure a connection with wide attachment points. It has a working load limit of 3,000 lbs and a breaking strength of 9,000 lbs. There's more, explore the details below:- Retractable Mechanism: It's a 2in wide and 15ft long webbing coiled inside the small self-contained storage case. The storage case has a built-in power spring that's easily retractable and extendable during towing. Utilize the rolling handle to retract the strap manually, enabling quick deployment and retrieval. You can easily carry it to your job and store it in your vehicle. Robust Webbing & Storage Box: Keeping in mind the wide usage of the tool in outdoor settings, we have constructed the webbing from polyester material and the storage box from plastic. The webbing is highly durable and is ideal for towing and securing loads during transportation. It will hardly stretch during operation while providing maximum wear resistance. It's recommended for towing, withstanding heavy loads without bending or breaking. End Fitting: Our heavy-duty strap features carbon steel slip hooks for quick and seamless connection to various attachment points. It will enable you to recover stuck vehicles, such as trucks, small machinery, or tractors in different terrains. The retractable design will eliminate knots and tangles during use or storage. Weatherproof Materials: The strap and storage box are made of a material designed to resist UV rays, abrasion, and harsh weather conditions, ensuring longevity. It's perfect for outdoor settings and off-road use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.