4 Ton Snatch Block with Shackle Wire Rope Sheave Tow Shackle Tree Sling Wrecker

  • Mfr # SB45-4-Shackle

  • Zoro # G322785675


product price:  $93.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB45-4-Shackle
Zoro #
G322785675
UPC #
-
Country of Origin
India

Description

Working Load Limit: 4 Tons Sheave Diameter: 4-1/2 in Wire Rope Size: 1/2 in End Fitting: Shackle Comes With Grease Fittings The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope, and then re-protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at it’s tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure. Image is for illustration only. The color of the shackle pin may differ from the image.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.