40 ftx20 ftx6.6 ftReplacement Roof Cover for 20 ftSingle Truss Shipping Container Shelte

  • Mfr # CSB4020-ROOF
  • Zoro # G222785720
product price: 
$
1,617.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSB4020-ROOF
Zoro #
G222785720
UPC #
199145020902
Country of Origin
China

Description

Update your shipping container shelter roof cover if you see signs of wear, tear, leaks, or UV damage. It will affect the contents beneath the shelter. That’s why we have introduced a replacement roof cover for the container shelter of the single truss. You can replace the old one with our one without worrying about efficiency. It’s an economical solution that ensures durability, strength, and reliability in varied weather conditions and environments. Moreover, you will continue to use the space as storage areas, workshops, protection shelters, etc. If you want to know more about the product, check the details below:- Built-To-Last: We have constructed this roof cover from durable 21-oz 610-gsm polyvinyl chloride (PVC) material. It will provide uninterrupted performance while continuing to withstand significant environmental stress and harsh weather conditions, such as heavy rain, snow, and strong winds. This has great tensile and tear (warp/weft) strengths, 3037/2473 N/5CM and 356/269 N, respectively. It will further ensure resistance against tears, rips, abrasion, UV rays, and more. Fire-Retardant Characteristics: You can use this shipping shelter container cover around flammable materials that meet International Fire Retardant Standard: NFPA 701:2015 (American Standard). We have utilized PVC material, which has strong resistance against fire following the protective layer. Additionally, it will ensure protection against high UV rays despite continuous use. Design to Fit: This replacement roof cover has a length, width, and height of 40 feet, 20 feet, and 6.6 ft, respectively. So, it will fit a single truss container shelter of 40 feet long and 20 feet wide size only-no other. This custom design will help you continue protecting contents from harsh environments. Do-It-Yourself Installation: Follow the steps below for effortless installation. No installation hardware is included. Remove the existing cover and place the one carefully and evenly. Now, insert the tension tubes into the cover pipe pockets and loosely secure the strap in the winch on square tube rails. Do not tighten; only adjust the cover for even centralization on the frame. Next, you will need a nylon tie to fix the two ends of the roof cover to end arches at intervals, and then you will need to utilize rope to tighten the roof cover to end arches. You can cut the ropes as per requirement during installation. Utilize the winch to pull the band inside the roof cover.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.