Shop MYTEE PRODUCTS
See all product information
Create Account
4PK Shipping Container Channel Base Rail Clamp Galvanized ISO Fit 7700 lb WLL, 4PK
- Mfr # CSB-CornerClampx4
- Zoro # G425021762
product price:Â
$
182.99
/pk of 4, $45.75/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB-CornerClampx4
- Zoro #
- G425021762
- UPC #
- 199145063817
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Silver
Description
Then you're in the right place. This primary attachment helps withstand the environmental loads and replace the broken, corroded, bent, worn, or damaged clamps. Thus, it restricts potential structural failure. There are more benefits that the product provides. Quality Construction: We have engineered this container shelter base plate set from carbon steel and have undergone a thorough hot-dip galvanization process. Also, our corner clamps can withstand heavy loads up to 7,700 lbs while ensuring the overall structural integrity of the shipping container shelters. Base Rail Clamp Functionality: This is a replacement part that works as a primary attachment point between the shelter frame and shipping containers. It will replace broken, worn, corroded, and bent clamps. It locks the shelter tubes and frames within the container corner castings. It provides the structural support at the container corners. It helps you secure the rails along the long length of the container. No Welding, Drilling Needed: These essential components of container building shelter are installed via a bolt-on mechanism. It features three plates - the bottom plate (4 1/2in x 2 1/4in) that fits inside the corner castings, the middle plate (8in x 5in) stays on top, and the top plates (5in x 1 5/8in) rest on the shelter frame (removable). It includes two removable bolts and one welded to the bottom plate. Each bolt is equipped with screw nuts for proper securement. This bolt-on installation process reduces installation time and maintains container robustness. How to Install Base Plate: Our -lock base plate for the container shelter ensures a foundation in harsh environmental conditions. These are designed for ISO standard and high cube containers. Now check how to install them: Align the bottom plate to the container corner casting opening. Insert the bottom plate and let the middle plate sit perfectly over the casting, leaving no gap. Ensure the two top bolts remain in place and extend outward. Twist the plate to change the direction of the bottom plate. Now, place the shelter frame or tube in between the extruding bolts. Place the top plate and secure the bolts with screw nuts. Tighten it as per the requirement. Note: For a 20ft container, you will need 10 pieces of base rail clamps and 20 pieces for the 40ft container.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.