Shop MYTEE PRODUCTS
Create Account
4000Pcs Banding Strapping Clips for 5/8in Strap Width Polyester (PET) Strapping, 2PK
- Mfr # SOSMS-58x2
- Zoro # G925022771
product price:Â
$
143.99
/pk of 2, $72.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOSMS-58x2
- Zoro #
- G925022771
- UPC #
- 840223688926
- Country of Origin
- China
Description
Pack Size: 2 Pack Here's our serrated Steel Banding Clip for 5/8in Width Strapping - 2000 pcs Set to enhance your packaging experience. These metal clips will secure the straps and prevent the package during transportation or storage. The metal clips go hand-in-hand with strapping (sold separately), tensioners (sold separately), and sealers (sold separately) securing the packages or loads in warehouses, construction sites, packaging companies, storage, and more. The easy-to-use metal will enable quick installation and removal while withstanding the rigors of shipping and handling. There are more specifications of metal clips, which you can explore below:- Steel Construction: Our open-serrated strapping seals are constructed from solid steel that ensures robustness. It will firmly secure the poly (PET) strapping for which you will need a strapping sealer (sold separately). We have galvanized the material to protect it against rust and corrosion, ensuring long-lasting performance in different weather conditions. Serrated Teeth: Our 1 1/8in long and 5/8in wide (outer surface) steel banding clips have teeth inside for better grip around the strapping, preventing slippage or falling. Moreover, it's open-ended for easy binding over the trapping. You can utilize these clips for a wide variety of strapping materials, such as polypropylene (PP), polyester (PET), and plastic. However, the width of the strap should be 5/8in. Vast Application: Utilize these clips in vast industries, including commercial and industrial. You can seal the strapping with this clip and prevent slippage and falling. You will need a sealer to secure the clip. We are providing 2000 pcs set to save you time from buying again and again. How to Use: The process is simple, you'll need a sealer (sold separately) to tighten the clips. First, position the strap around the load and overlap the ends. Utilize the poly strapping tensioner to tighten the strap. Put the metal over the strap and utilize the crimper to compress the seal. Tighten the clip till it's snugging the strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.