Shop MYTEE PRODUCTS
See all product information
Create Account
40Pcs Lug Nut Covers 33mm Thread-on Chrome ABS Plastic Lug Replaces # TNUT-F2L, 4PK
- Mfr # LNC-CHROME-ABS-90x33x4
- Zoro # G525021617
product price:Â
$
66.99
/pk of 4, $16.75/ea
Key Features
Overall Length
3-1/2 in
Color
Chrome
Material
High-Quality Chrome ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNC-CHROME-ABS-90x33x4
- Zoro #
- G525021617
- UPC #
- 840223616660
- Country of Origin
- China
- Color
- Chrome
- Material
- High-Quality Chrome ABS Plastic
Dimensions
- Overall Length
- 3-1/2 in
Description
Pack Size: 4 Pack/Set of 40 Pcs Quick & Easy Installation: With a Threaded design, these are simple to install and ensure a solid and snug fit without additional equipment. Perfect Compatibility: These covers match your Kenworth, Freightliner, and Peterbilt trucks because they are tailored to accommodate 33mm standard nuts. Keep in mind that the recommended lug nut size for these models is 33mm. Replaces Part Number TNUT-F2L Stunning Height: These nut covers stand tall at 3 1/2 inches in height, adding a touch of beauty to your wheels while ensuring they are always accessible. Material: Nut covers crafted from ABS Chrome Plastic showcase a polished chrome finish, providing a mirror-like appearance. With an appealing aesthetic and robust rust resistance, these covers maintain durability, providing resistance to rust, impact, and wear. Note: Before placing an order, kindly ensure you check your lug nut size for compatibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.