
44in x 44in Shipping Container Window w/ Security Bars PVC Sliding Window Dual Panes, 2PK
Mfr # CTL-WINDOWx2
Zoro # G316522781
product price: $849.99
/pk 2, $425.00/ea
Free Shipping & Returns
Key Features
Length
44 in
Material
Poly Vinyl Chloride (PVC)
Width
44 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-WINDOWx2
Zoro #
G316522781
UPC #
840223613836
Country of Origin
China
Dimensions
Length
44 in
Width
44 in
Details
Material
Poly Vinyl Chloride (PVC)
Color
White
Description
Pack Size: 2 Pack Material: This window, which is made of premium PVC, guarantees durability and will keep your container looking good for many years to come. Security-Enhanced: Built with sturdy security bars, our window not only invites light but also defends against unauthorized access, ensuring utmost safety for your belongings or living space. Dual Panes for Insulation: Featuring dual glass panes, the window offers superior insulation properties, ensuring the container maintains a stable temperature, reducing energy costs, and offering a clearer view without condensation. Tailored for Containers: Specifically designed to fit seamlessly onto shipping containers, it integrates harmoniously while maintaining structural integrity. Installation Notice: While the window is designed for easy mounting, it requires a tube frame on the containers for optimal installation. Please note that the tube frame is not included and must be sourced separately. Aesthetically Pleasing: With a sleek, modern design accompanied by the clarity of glass and the strength of PVC, it adds a touch of elegance to any shipping container transformation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.