45-DEGREE DOT Brass 3/8 inOD X 3/8 inNPT Male Non-Swivel Elbow Air Brake 5PK

  • Mfr # MP-ABF-45ELBOW3838

  • Zoro # G722786067


product price:  $38.85
/ea

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP-ABF-45ELBOW3838
Zoro #
G722786067
UPC #
840223696396
Country of Origin
United States

Details

Material
Brass

Description

Looking to ensure your vehicle’s air brake system works smoothly and safely? The DOT 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 3/8 in Tube OD x 3/8 in NPT from us can be an ideal solution for commercial vehicles like trucks and buses. This DOT-compliant brass air brake fitting provides secure connections in air brake and pneumatic systems. The 45-degree elbow design allows for easy installation in compact or angled spaces, making it suitable for such vehicles. Some of the essential details of our air braking fittings are as mentioned below: Size: This air braking fitting connects 3/8-inch tubes to 3/8-inch threaded pipes. It is suitable for nylon tubing and replaces part numbers Tectran PL1374-6C, 13746C, 87106, Parker 179PMT-6-6, Tramec 980-1-66, Velvac 017994, Midland Metal 540606S. Material: Our air brake fittings are made from brass, which is strong, corrosion-resistant, and capable of handling high pressure and temperature that is required for any air brake systems. Includes: The package contains five similar pieces of DOT 45° Male Non-Swivel Elbow Push-Lock Air Brake Fitting 3/8 in Tube OD x 3/8 in NPT. 45° Elbow Design: The 45-degree elbow design of this air braking fitting helps to direct airflow efficiently in tight spaces. It makes it also helps to optimize the layout of the air brake system. The non-swivel male connection means that this brass air fitting does not rotate. Push-to-Connect: Its push-to-connect design simplifies installation and replacement. It allows you to fit or replace it quickly without special tools. Temperature and Pressure Range The brass air fitting can operate effectively in the -40°F to 200 °F temperature range. This means that it can be used during extreme weather conditions. It can work under 150 PSI pressure range. Application: This fitting is used in commercial vehicle air brake systems, ensuring secure, leak-free connections while enabling smooth airflow changes in tight areas. Find our similar 90-degree brass air fittings here.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.