4.5inWide Opening Short Tapered Towing Axle Fork for Heavy-duty Towing Trucks, 2PK
- Mfr # TOWF-S45x2
- Zoro # G716521476
product price:Â
$
364.99
/pk of 2, $182.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWF-S45x2
- Zoro #
- G716521476
- UPC #
- 840223694439
- Country of Origin
- India
Details
- Color
- Yellow
- Material
- Alloy Steel
Description
Pack Size: 2 Pack Looking for an effective tool for your towing and lifting needs? Mytee Products brings a 4-1/2 in Wide Opening Short Tapered Towing Axle Fork, perfect for your various applications. Its designed to connect to tow axles, ensuring a secure attachment for trailers, vehicles, and equipment. Heres a quick look at its key details: Size: The axle fork comes with a 2 in wide opening, making it compatible with a variety of fittings. Its 4-5/16 in seat width, 3 in diameter shaft, lift height inside height, and overall height provide the right dimensions for your towing needs Compatibility: Our tow axle is compatible with Miller Short Axle Fork - 4. 5 in and it can replace Zips 124001623 part number. Material and Durability: Made from alloy steel, the axle fork combines Nickel, Chromium, and Molybdenum for increased strength. This material enhances the forks toughness and resistance to wear and corrosion, making it durable for tough jobs. Versatile Design: The tapered shape of this axle fork makes it easy to connect to tow axles. It allows for smooth insertion into fittings, ensuring better alignment and an efficient connection. Application: It is ideal for towing trailers or lifting equipment in industrial and automotive settings. It can be used with heavy-duty tow trucks and wreckers. This 4-1/2 in axle fork delivers reliable performance. Its built to handle demanding jobs safely and securely. Safe and Stable: This axle fork provides a firm connection, ensuring safety during towing and lifting tasks. Its stable design minimizes the risk of slippage, and for added security, it works well with our auto towing and hauling straps to keep everything in place. How to Use it? Place the axle fork beneath the vehicles lifting point and ensure it is securely engaged and stable. Attach securing equipment such as chains or ratchet straps to connect the fork to the tow vehicle. Ensure that all connections are tight and secure. Confirm if there is enough clearance for safe towing. Start towing slowly monitor the load for stability during transport, and make necessary adjustments if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.