48 Pack Variety Moving Rubber Band Set of 24pcs Each25in, 30in, 36in & 42in
- Mfr # 48MB-Varx2
- Zoro # G816521673
product price:Â
$
141.99
/pk of 48, $2.96/ea
Free Shipping & Returns
Key Features
Color
Multi
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48MB-Varx2
- Zoro #
- G816521673
- UPC #
- 840223689732
- Country of Origin
- India
- Color
- Multi
- Material
- Rubber
Description
Include 24 of each size - 96 total 1 24pk - 25 in Yellow 1 24pk - 30 in Green 1 24pk - 36 in Blue 1 24pk - 42 in Red Width: 3/4 in Unstretched Length: Yellow 25 in, Green 30 in, Blue 36 in, Red 42 in Stretched Length: Yellow 50 in, Green 60 in, Blue 72 in, Red 84 in For use moving or transit and keeping items together or secured. Thick Rubber Bands have ribbing to keep them from moving. Can be used in a variety of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.