Shop MYTEE PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
48in Pallet Fork Blades for Frame Attachment - Black Powder Coated, Sold in Pairs
- Mfr # PLTFRK-484
- Zoro # G425022615
product price:Â
$
685.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTFRK-484
- Zoro #
- G425022615
- UPC #
- 840223699779
- Country of Origin
- China
Description
Are your fork tines broken and not in good condition for agricultural tasks? Don't worry, Our Products has added 48in Pallet Fork Blades for Frame Attachment - Black Powder Coated to its inventory. It's constructed from structural steel and coated with black powder for performance. Steel will easily handle various materials, supporting agricultural applications. It's a direct replacement for tines used in forklifts or pallet fork frames on tractors/skid steers (will seamlessly fit onto the frame). It's a removable fork blade secured with a pin attachment (not included). It has high yield and tensile strength, handling heavy loads without breaking. Size Details: The length of the fork blades is 48in (overall length is 50in), the width is 4in, height is 21in, and thickness is 2in. It will seamlessly fit onto the forklift or pallet fork frames on tractors/skid steers and carry a wide variety of agricultural necessities. Now, you can replace the broken or worn-out blades easily with this replacement fork tine any time or you can prepare for uncertain situations. Usage: You can utilize this blade on skid steers and tractors for handling bales, pallets, and other bulky bulky materials. It's designed to withstand working load limit of up to 4,400 lbs. It's widely used in agricultural fields but it provides usage in construction and warehousing spaces as well. DIY Installation: The installation process for this removable fork tine is straightforward. It's an adjustable pallet fork for a tractor/skid steer attachment frame, enabling you to change the spacing between the tines onto the frame. It also includes a locking pin (pin not included) on top of the blade for a secure connection. Before securing the blade keep these points in mind:- First, attach the frame and the blades. Open the locking pins. Place the blade onto the frame adjustable notch and press the securing pin. Voila, the blade is installed. Note: Adhere to the safety factor when handling loads and avoid injuries/accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.