4ft x 8ft Ground Protection Mats Kit w/10 Pcs Single Connectors-1/2in Thick, 120T Load Capacity, 6PK
- Mfr # GPM-4805Sx6-SINGLE
- Zoro # G825020907
product price:Â
$
1,839.99
/pk of 6, $306.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-4805Sx6-SINGLE
- Zoro #
- G825020907
- UPC #
- 199145063398
- Country of Origin
- China
Description
Kit include:- (6 Pcs) 4ft x 8ft Heavy-Duty Ground Protection Mats - Black, 1/2in Thick, 120 Tons Load Capacity Length: 8ft Width: 4ft Thickness: 1/2in Tread: Diamond Plated Tread on Top & Smooth Surface on Bottom Type B Treads On The One Side For Machines/Vehicles Load Bearing Capacity: 120 Ton Crush Rating: 240 PSI Temperature Range: -30 Degrees C to 60 Degrees C Pre-Drilled Holes: 4 Hand Handle Holes: 4 Compatible with AlturnaMATS and replaces part number AM48 (10 Pcs) Single Connectors for Ground Protection Mats, Two way Locking Single Connectors (Two way Locking) Material: High-Density Polyethylene (HDPE) Connects Ground Protection Mats together. Measurement of the Head Screw Size: 9/16in standard / 14mm metric Recommend One (1) Single and Two (2) Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs. While these Ground Protection mats have a high Crush Rating of 240 PSI and a High Load capacity (50 Tons), it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.