4ft Yellow Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing
- Mfr # RSL-4-8400
- Zoro # G225021832
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL-4-8400
- Zoro #
- G225021832
- UPC #
- 840223645288
- Country of Origin
- Cambodia
Description
The endless round sling from us can be the ideal choice if you are looking for a safe, strong, and easy-to-use lifting sling. The 4ft yellow sling has a vertical rated capacity of 8,400 lbs, a basket 90 degree rated capacity of 16,800 lbs, and a choker style rated capacity of 16,800 lbs. We manufacture round slings using durable and soft polyester material, ensuring that the slings are reliable and efficient. Our round slings are manufactured following the WSTDA safety specifications which specify that they are safe for use. Find the other crucial features of the product below: Size Availability: The yellow endless polyester sling is available in a length of 4ft and 2.5in wide. It has a vertical style rated capacity of 8,400 lbs, a choker style rated capacity of 6,700 lbs, and a basket 90-degree capacity of 16,800 lbs. Durable Material: The high durability and lightweight properties of the polyester material enhance the lifespan of our slings as they are resistant to corrosion, rust, and harsh weather conditions. Flexible: The flexible polyester material enables the sling to easily conform to the load's shape which makes it efficient when dealing with irregularly shaped items or delicate items. The round sling can easily distribute the load evenly which helps to reduce the damage risks to the load. Low Abrasion: Our round slings have less chance to cause abrasions or damage the load in comparison to chain or wire rope slings. This makes these slings suitable for use to lift delicate and sensitive materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.