16ft Blue Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing

  • Mfr # RSL-16-21200
  • Zoro # G925021255
product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-16-21200
Zoro #
G925021255
UPC #
840223645240
Country of Origin
Cambodia

Description

Want round sling variations? We have a variety of options available in endless round slings. Our latest addition is 16ft x 4in in size with a blue color and is suitable for different heavy-load lifting applications. It has a basket 90-degree rated capacity of 42,400 lbs, a vertical-style rated capacity of 21,200 lbs, and a choker style rated capacity of 17,000 lbs. The manufacturing polyester material comes with features such as resistance to heat, rust, and corrosion along with being soft, lightweight, and durable which enhances the efficiency and durability of the round sling. The WSTDA specification specifies that the product is safe to use which further makes it an ideal choice for lifting applications. Some of the other crucial features of this product are mentioned below: Size Availability: This polyester round sling is available in a size of 16ft x 4in with a blue color option. This round sling has a verticle-style rated capacity of 21,200 lbs, a choker style rated capacity of 17,000 lbs, and a basket 90-degree rated capacity of 42,400 lbs. WSTDA Specification: Our products meet the required safety and compliance requirements as it is manufactured under WSTDA specifications. This ensures that our round slings are safe for lifting applications such as lifting heavy machinery, and construction material, towing, shipping & logistics, and other similar tasks. Versatility: The flexibility and the feature to conform with the shape of the load make our round sling suitable for multiple lifting applications in different industries such as shipping & logistics, handling heavy machinery, vehicle recovery, and towing. It has a minimum risk of causing damage to the load which makes it ideal for lifting delicate loads. Quality Manufacturing Material: The durability, lightweight nature, and high resistance of the polyester material used to manufacture these slings make them safe from corrosion, rust, and high temperatures. The polyester material ensures that the round slings have a long service life and are efficient to use.

Ratings & reviews