
4in Ratchet Fixed End w/ Flat Hook No Strap, 10PK
Mfr # RB4x10
Zoro # G516277726
product price: $401.99
/pk 10, $40.20/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4x10
Zoro #
G516277726
UPC #
840223618114
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Description
Pack Size: 10 Pack4in Ratchet No StrapLength: 11inWebbing Break Strength:20,000 lbs.Working Load Limit: 5,400-Lbs
- Pack Size: 10-Pack
- 4" Ratchet No Strap)
- Length: 11"
- Webbing Break Strength: 20,000 lbs.
- Working Load Limit: 5,400-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.