Zoro Homepage

4in Ratchet Fixed End w/ Flat Hook No Strap, 5PK

  • Mfr # RB4x5

  • Zoro # G116277720


product price: $200.99
/pk 5, $40.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4x5
Zoro #
G116277720
UPC #
-
Country of Origin
Cambodia

Dimensions

Overall Width
4 in

Details

Color
Yellow

Description

Pack Size: 5 Pack 4in Ratchet No StrapLength: 11in Webbing Break Strength:20,000 lbs.WLL: 5,400-Lbs
  • Pack Size: 4-Pack
  • 4" Ratchet (No Strap)
  • Working Load Limit: 5,400-Lbs
  • Webbing Break Strength: 20,000-lbs.
  • Length: 11" (Not including Ratchet)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.