4in x 30ft Winch Straps w/ Flat Hook eXtreme, 6,670 Lbs WLL, 20PK

  • Mfr # WS430HDx20

  • Zoro # G016493596


product price:  $313.99
/pk 20, $15.70/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS430HDx20
Zoro #
G016493596
UPC #
840223612082
Country of Origin
India

Details

Color
Yellow
Material
Polyester

Description

Pack Size: 20 Pack 4 in x 30ft Winch Straps w/ Flat hook Working Load Limit: 6670 lbs Over 20% Stronger Than Other Winch Straps Stronger Than A G70 3/8 in Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.