4in x 40ft Truck Straps for Flatbed Trailer with Flat Hook - 16200 LBS BS, 20PK

  • Mfr # WS440x20

  • Zoro # G716521650


product price:  $359.99
/pk 20, $18.00/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS440x20
Zoro #
G716521650
UPC #
840223626454
Country of Origin
China

Details

Material
Polyester
Color
Yellow

Description

Pack Size: 20 Pack Winch Strap - 4 in Webbing with Flat Hook - 40 ft. All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Weight: 5. 3 lbs Per piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.