
4in x 5ft Orange Roll Off Winch Strap for Container w/ Flat Hook 6,667 lbs WLL, 20PK
Mfr # WS4x5CH-Ax20
Zoro # G016493633
product price: $276.99
/pk 20, $13.85/ea
Free Shipping & Returns
Key Features
Material
Steel Q235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS4x5CH-Ax20
Zoro #
G016493633
UPC #
840223614789
Country of Origin
China
Details
Color
Orange
Material
Steel Q235
Description
Pack size: 20 Pack Efficiency: With a length of 5 feet and a vibrant orange color, this winch strap offers both the practicality and visibility needed for secure and efficient handling. Extra Large Hook: The winch strap for roll-off container trucks comes with an extra-large flat hook on one end, designed to attach to any roll-off container, ensuring proper and reliable securement. Material: These winch straps for roll-off containers are crafted using a 4-inch-wide durable orange high-abrasion polyester webbing and are designed for minimal stretching and optimal wear resistance, ensuring long-lasting performance. Capacity: These roll-off container straps with a Working Load Limit of 5,400 lbs and an impressive Breaking Strength of 16,200 lb, this winch strap offers exceptional durability and resilience for handling heavy loads and meets the DOT regulations and WSTDA recommended standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.